Beli plc siemens di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. INGCO Ratchet Crimping Plier (Tang Crimping)
    Mulai

    Rp149.900

    INGCO Ratchet Crimping Plier (Tang Crimping)
    Deskripsi:
    INGCO Ratchet Crimping Plier (9") // Tang Press Skun Krimping 6mm RatchetingUnique Design ABS handlePressure force can be adjusted,fit for various terminals
  2. Mitsubishi Electric MELSEC-L series + PLC CPU
    Mulai

    Rp15.999.900

    Mitsubishi Electric MELSEC-L series + PLC CPU
    atribut:
    • Component Part: CPU unit body + END cover (L6EC) (with display unit dummy cover)
    • In / Out control method: Refresh method (direct access input / output is possible by specifying direct access input / output (DX, DY))
    • Installation Location: Inside the control panel
    • Operating Ambient Humidity (%RH): 5-95, no condensation
    • Operation Environment: No corrosive gas
    • Shock Resistance: Compliant with JIS B 3502 and IEC 61131-2 (147 m/s², 3 times each in X, Y, and Z directions)
    • Specification: ●Overvoltage category: II or less ●Pollution level: 2 or less ●Device class: Class I
    • Storage Humidity (%RH): 5 to 95 (no condensation)
    • Storage Temperature (°C): -25 to 75
    • Suitable Model: MELSEC-L Series
    • Type of control: Stored program iteration
  3. Mitsubishi Electric PLC FX3U Series (Basic Unit) Programmable Controller
    Mulai

    Rp6.999.900

    Mitsubishi Electric PLC FX3U Series (Basic Unit) Programmable Controller
    atribut:
    • Program Memory: Built-in 64000 step RAM (battery backup)
  4. OMRON SYSMAC CJ Series MECHATROLINK-II Compatible Position Control Unit
    Mulai

    Rp20.999.900

    OMRON SYSMAC CJ Series MECHATROLINK-II Compatible Position Control Unit
    Deskripsi:
    Reduced TCO with "easy", "reduced wiring" and "batch setting / management" A position control unit compatible with the MECHATROLINK-II motion network that can control servos of up to 2/4/16 axes with one unit.
    atribut:
    • Suitable For: (PLC) CJ series
    • Current Consumption (mA): 360 or less (DC5V)
    • Other Functions: Acceleration / deceleration curve, torque limit, override, servo parameter transfer, monitor function, software limit, backlash correction, deviation counter reset
    • Applicable Standard: cULus (Class II Div2 hazardous area certified product), EC Directive, C-tick
    • Self-Diagnosis Function: Watchdog, flash memory check, memory corruption check
    • Type of control: Issuing control commands using MECHATROLINK-II synchronous communication
    • Acceleration / deceleration characteristics: Speed / 1 to 65535 (10000 command units/s2)
    • Input / output: (NC unit) 1 MECHATROLINK-II I/F port (Driver side I/O) Forward/reverse direction limit input, origin proximity input, external interrupt input 1 to 3 (can be used as external origin input)
    • Interface: Control output / Control command issued by MECHATROLINK-II synchronous communication, direct operation by ladder
    • Occupied In/Out Points: Common operation relay: CPU high-function unit relay / 25CH (output 15CH, input 10CH) Each axis operation relay: Select from any area of CIO, WR, AR, HR, DM, EM / 50CH (output 25CH, input 25CH) )xmaximum number of axes used
    • Operating Ambient Temperature (°C): 0 to 55
    • Outer Dimensions (WxHxD) (mm): 90x31x65
    • Speed Command: Position control/0 to 2147483647 (command unit/s) Speed control/-199.999 to 199.999% (Actual upper limit of speed command depends on servo driver specifications.)
    • Torque control mode: Command range / -199.999 to 199.999% (The actual torque command upper limit depends on the servo driver specifications.)
    • Unit Identification Number: (Can be set) 0 to F
  5. SIEMENS PLC I/O module
    Mulai

    Rp21.999.900

    SIEMENS PLC I/O module
    atribut:
    • Dimensions (mm): 72×15×58
    • Number of Outputs: 4
    • Output Type: Digital
    • Rated Voltage (V): 24 DC
    • RoHS Directive (10 substances compliant): Correspondence
  6. SIEMENS Simatic HMI
    Mulai

    Rp10.999.900

    SIEMENS Simatic HMI
    atribut:
    • Rated Voltage (LO) (V): 19.2
    • Rate Voltage (UP) (V): 28.8
  7. Sakagami Wiper Seal SDR Type
    18%
    Mulai

    Rp31.900

    Sakagami Wiper Seal SDR Type
    atribut:
    • Temperature Range (°C): 25 to 100
    • Operating Fluid: Mineral Oils, Water Polyglycol Solutions, Water in Oil Emulsions
    • Maximum Speed (m/s): 1
  8. OMRON PLC CP1E series Programmable Controllers (Pengontrol Logika Terprogram)
    Mulai

    Rp2.599.900

    OMRON PLC CP1E series Programmable Controllers (Pengontrol Logika Terprogram)
    Deskripsi:
    Standard type (E-type) CP1E CPU unit "Smart Input" for easy ladder programming Connectable with a commercially available USB cable
  9. SIEMENS SIMATIC S7-1200, Analog Input
    Mulai

    Rp13.999.900

    SIEMENS SIMATIC S7-1200, Analog Input
    Deskripsi:
    SIMATIC S7-1200, Analog input, SM 1231 RTD, 8xAI RTD module
    atribut:
    • Product Type Designation: SM 1231, AI 8x16 bit RTD
    • Rated Value (DC)(V): 24
    • Input Current Consumption, Typ. (mA): 40
    • Input Current from Backplane Bus 5V DC Typ. (mA): 80
    • Power Loss Typical (W): 1.5
    • Enclosure Material (front): Plastic
    • Dimensions (WxHxD)(mm): 70x100x75
    • Weight (g): approx. 220
  10. SIEMENS Kontak Bantu
    Rating:
    100% of 100
    (1)
    Mulai

    Rp129.900

    SIEMENS Kontak Bantu
    Deskripsi:
    Auxiliary switch can be mounted on the side 1 NO+1 NC screw terminal for circuit breaker 3RV2
    atribut:
    • Rated Current (A): 10
  11. SIEMENS Motor Protection Circuit Breaker 3RV2021 (Pemutus Sirkuit/MPCB)
    Mulai

    Rp859.900

    SIEMENS Motor Protection Circuit Breaker 3RV2021 (Pemutus Sirkuit/MPCB)
    Deskripsi:
    Circuit breaker size S0 for motor protection, CLASS 10 A-release 2.8-4 A N release 52 A screw terminal Standard switching capacity
    atribut:
    • Packaging Dimensions (mm): 49x102x102
    • Rated Voltage (V): 690
  12. Bayclin Pemutih Regular 5 in 1
    Rating:
    100% of 100
    (7)
    Mulai

    Rp14.900

  13. SIEMENS Power Module
    Mulai

    Rp15.999.900

  14. OMRON PLC Connection Type Connector Terminal Block Conversion Unit Dedicated Connection Cable
    Mulai

    Rp439.900

    OMRON PLC Connection Type Connector Terminal Block Conversion Unit Dedicated Connection Cable
    Deskripsi:
    PLC connection type connector Terminal block conversion unit (type XW2R) and programmable controller I / O unit can be wired with one touch
  15. Non Brand CSH/SWH Series Coil Spring
    Mulai

    Rp12.900

Daftar Harga plc siemens Terbaru October 2026
INGCO Ratchet Crimping Plier (Tang Crimping)Rp149.900
SIEMENS Electronic Module SIMATIC S7-1200Rp2.099.900
Mitsubishi Electric MELSEC-L series + PLC CPURp15.999.900
SIEMENS Programmable Logic ControllerRp8.599.900
Mitsubishi Electric PLC FX3U Series (Basic Unit) Programmable ControllerRp6.999.900
OMRON SYSMAC CJ Series MECHATROLINK-II Compatible Position Control UnitRp20.999.900
SIEMENS PLC I/O moduleRp21.999.900
SIEMENS Simatic HMIRp10.999.900
Sakagami Wiper Seal SDR TypeRp31.900
OMRON PLC CP1E series Programmable Controllers (Pengontrol Logika Terprogram)Rp2.599.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)